




2,36 €/ pieceexcl. VAT
2,86 €incl. VAT
Estimated delivery date - 23.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 4 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 57 mm |
L2 | 40 mm |
ØD | 7 mm |
S | 3 mm |