




€4.27/ pieceexcl. VAT
€5.17incl. VAT
152 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 3 |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
B | 30 mm |
L1 | 48 mm |
L2 | 33 mm |
ØD | 7 mm |
S | 3 mm |