STAUFF

STAUFF Cover plate DP-3-W5

  • ERIKS:880051
Image 1
Image 2
Image 1
Image 2
Save to list

€2.77/ pieceexcl. VAT

€3.35incl. VAT

936 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
3
Material
Stainless steel 316 (V4A)
B
30 mm
L1
48 mm
L2
33 mm
ØD
7 mm
S
3 mm