




0,40 €/ pieceexcl. VAT
0,48 €incl. VAT
153 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 3 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
L1 | 48 mm |
L2 | 33 mm |
ØD | 7 mm |
S | 3 mm |