




€1.42/ pieceexcl. VAT
€1.72incl. VAT
847 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 1A |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 34 mm |
L2 | 20 mm |
ØD | 7 mm |
S | 3 mm |