




1,30 €/ pieceexcl. VAT
1,57 €incl. VAT
Estimated delivery date - 30.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 1 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 28 mm |
L2 | 9.5 mm |
ØD | 7 mm |
S | 3 mm |