




€20.05/ pieceexcl. VAT
€24.26incl. VAT
21 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | SIM return line |
Code digit | SPG-C-040-00002,5-02-P-B02-402923 |
Connection | 1/8" BSP |
With dirt indicator | Visual |
Options | 0 - 2.5bar |