STAUFF

STAUFF Clogging indicator element HI-PT 24 B-5,0B

  • ERIKS:1018548
Image 1
Save to list

168,17 €/ pieceexcl. VAT

203,49 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Clogging indicator
Size
HI
Code digit
HI-PT 24 B-5,0B
Connection
1/2" BSP
With dirt indicator
Visual, electrical
Voltage
24 VDC
Options
Differential pressure seting 5,0 bar