

100,64 €/ pieceexcl. VAT
121,77 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | HI |
Code digit | HI-AT B-5,0B |
Connection | 1/2" BSP |
With dirt indicator | Visual, with automatic reset |
Options | Differential pressure seting 5,0 bar |