STAUFF

STAUFF Clamp body PPH polypropylene smooth Twin series 320/18-PP-H

  • ERIKS:11357749
Image 1
Image 2
Image 1
Image 2
Save to list

€2.32/ pieceexcl. VAT

€2.81incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
20 mm
Suitable for pipe diameter 2
18 mm
Group
3D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
36.5 mm
L1
67 mm
L2
36 mm
ØD1
20 mm
ØD2
18 mm
Width
30 mm