STAUFF

STAUFF Clamp body PPH black polypropylene smooth Twin series 538/38-PP-H-BK

  • ERIKS:14396292
Image 1
Image 2
Image 1
Image 2
Save to list

€4.02/ pieceexcl. VAT

€4.86incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
38 mm
Suitable for pipe diameter 2
38 mm
Suitable for pipe diameter
1.1/2" in
Group
5D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
52 mm
L1
106 mm
L2
56 mm
ØD1
38 mm
ØD2
38 mm
Width
30 mm