




€4.02/ pieceexcl. VAT
€4.86incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 32 mm |
Suitable for pipe diameter 2 | 32 mm |
Suitable for pipe diameter | 1.1/4" in |
Group | 5D |
Material | Polypropylene |
Colour | Green |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-3 |
H | 52 mm |
L1 | 106 mm |
L2 | 56 mm |
ØD1 | 32 mm |
ØD2 | 32 mm |
Width | 30 mm |