STAUFF

STAUFF Clamp body PPH black polypropylene smooth Twin series 430/30-PP-H-BK

  • ERIKS:14396231
Image 1
Image 2
Image 1
Image 2
Save to list

€2.61/ pieceexcl. VAT

€3.16incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
30 mm
Suitable for pipe diameter 2
30 mm
Group
4D
Material
Polypropylene
Colour
Green
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
38 mm
L1
80 mm
L2
45 mm
ØD1
30 mm
ØD2
30 mm
Width
30 mm