




€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 38 mm |
Group | 5 |
Material | Polypropylene |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 58 mm |
L1 | 85 mm |
L2 | 60 mm |
ØD1 | 38 mm |
Width | 30.5 mm |