




€7.82/ pieceexcl. VAT
€9.46incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 20 mm |
Group | 6 |
Material | Polypropylene |
Colour | Black |
Profile | Elastomer insert |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 64.5 mm |
L1 | 86 mm |
L2 | 66 mm |
ØD1 | 20 mm |
Width | 30 mm |