




€2.42/ pieceexcl. VAT
€2.93incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 41.3 mm |
Group | 5 |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 58 mm |
L1 | 71 mm |
L2 | 52 mm |
ØD1 | 41.3 mm |
Width | 30 mm |
S | 0.8 mm |