




€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy Twin |
Suitable for pipe diameter | 42 mm |
Suitable for pipe diameter 2 | 42 mm |
Group | 5S-D |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H1 | 60 mm |
L1 | 145 mm |
L2 | 120 mm |
L3 | 60 mm |
ØD1 | 42 mm |
ØD2 | 42 mm |
Width | 30 mm |
S | 2 mm |