




€2.77/ pieceexcl. VAT
€3.35incl. VAT
409 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 25 mm |
Group | 4S |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 48 mm |
L1 | 70 mm |
L2 | 45 mm |
ØD1 | 25 mm |
Width | 30.5 mm |
S | 0.6 mm |