




€588.10/ pieceexcl. VAT
€711.60incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 356 mm |
Group | 12S |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 530 mm |
L1 | 630 mm |
L2 | 534 mm |
ØD1 | 356 mm |
Width | 182 mm |
S | 20 mm |