

€0.71/ pieceexcl. VAT
€0.86incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LNG |
Suitable for pipe diameter | 19 mm |
Suitable for pipe diameter 2 | 19 mm |
Group | 4 |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |