




€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 29 mm |
Suitable for pipe diameter 2 | 25 mm |
Group | 4D |
Material | Polyamide |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-3 |
H | 38 mm |
L1 | 80 mm |
L2 | 45 mm |
ØD1 | 29 mm |
ØD2 | 25 mm |
Width | 30 mm |