




€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 10 mm |
Group | 1A |
Material | Polyamide flame retardant |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 27 mm |
L1 | 37 mm |
L2 | 20 mm |
ØD1 | 10 mm |
Width | 30 mm |
S | 0.4 mm |