




€13.76/ pieceexcl. VAT
€16.65incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 85 mm |
Group | 7 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 93 mm |
L1 | 121 mm |
L2 | 94 mm |
ØD1 | 85 mm |
Width | 30 mm |
S | 0.8 mm |