STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 320-PA

  • ERIKS:849812
Image 1
Image 2
Image 1
Image 2
Save to list

€1.97/ pieceexcl. VAT

€2.38incl. VAT

100 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
20 mm
Group
3
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
36 mm
L1
50 mm
L2
33 mm
ØD1
20 mm
Width
30 mm
S
0.6 mm