




€1.74/ pieceexcl. VAT
€2.11incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 0 mm |
Group | 2 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 33 mm |
L1 | 42 mm |
L2 | 26 mm |
ØD1 | 0 mm |
Width | 30 mm |
S | 0.6 mm |