




€142.12/ pieceexcl. VAT
€171.97incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 147 mm |
Group | 9S |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 200 mm |
L1 | 251 mm |
L2 | 205 mm |
ØD1 | 147 mm |
Width | 91 mm |
S | 3 mm |