




€1,600.88/ pieceexcl. VAT
€1,937.06incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 340 mm |
Group | 12S |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 530 mm |
L1 | 630 mm |
L2 | 534 mm |
ØD1 | 340 mm |
Width | 182 mm |
S | 20 mm |