




€0.31/ pieceexcl. VAT
€0.38incl. VAT
64 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LN |
Suitable for pipe diameter | 8 mm |
Suitable for pipe diameter | 5/16" in |
Group | 1 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
B | 14.5 mm |
H | 13.5 mm |
L1 | 22 mm |
L2 | 9 mm |
L3 | 7 mm |
ØD1 | 8 mm |
ØD2 | 6.8 mm |