




€0.23/ pieceexcl. VAT
€0.28incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBG |
Suitable for pipe diameter | 5 mm |
Suitable for pipe diameter 2 | 5 mm |
Group | 1 |
Material | Polypropylene |
Colour | Black |
Profile | Profiled |
Tension clearance | No |
B | 12 mm |
H | 10.5 mm |
L1 | 31 mm |
L2 | 18 mm |
ØD1 | 5 mm |
ØD2 | 5 mm |
ØD3 | 6.8 mm |
ØD4 | 7 mm |
S | 2 mm |