




4,52 €/ pieceexcl. VAT
5,47 €incl. VAT
131 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 22 mm |
Suitable for pipe diameter | 7/8" in |
Group | 3 |
Material | Aluminium |
Colour | Silver |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 36 mm |
L1 | 50 mm |
L2 | 33 mm |
ØD1 | 22 mm |
Width | 30 mm |
S | 0.6 mm |