




€30.30/ pieceexcl. VAT
€36.66incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 33.7 mm |
Group | 6S |
Material | Aluminium |
Colour | Silver |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 89 mm |
L1 | 120 mm |
L2 | 90 mm |
ØD1 | 33.7 mm |
Width | 45 mm |
S | 2 mm |