

€30.19/ pieceexcl. VAT
€36.53incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SPC |
Material | Steel |
Surface protection | Zinc Plated |
Outer pipe diameter | 88.9 mm |
Connecting nut | 3/8-16 UNC |
Connection facility | Internal thread (single screw) |
Inlay | Thermoplastic Elastomer |