

€17.71/ pieceexcl. VAT
€21.43incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 26.9 mm |
Group | 4 |
Clamp body design | Profiled |
Material clamp | Aluminium |
Colour | Silver |
Mounting method | Single weld plate |
Material weld plate | Stainless steel 316 (V4A) |
Fastening manner | Without |
With bolts | Socket cap screw |
Thread | Metric |
Material bolts | Stainless steel 316 (V4A) |
Assembling & Kitting | Components supplied seperately |