




€5.92/ pieceexcl. VAT
€7.16incl. VAT
96 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | CRA |
Group | 2D-3D |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 53 mm |
B2 | 19 mm |
G | M 8 |
H1 | 9 mm |
H2 | 5.5 mm |
H3 | 23.5 mm |
L1 | 21 mm |
L2 | 35 mm |
L3 | 38 mm |