




€2.68/ pieceexcl. VAT
€3.24incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | CRA |
Group | 1-8/1D |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 16 mm |
B2 | 19 mm |
G | M 6 |
H1 | 6 mm |
H2 | 5.5 mm |
H3 | 20.5 mm |
L1 | 21 mm |
L2 | 35 mm |
L3 | 40 mm |