
.jpg&w=1536&q=80)
€36.78/ pieceexcl. VAT
€44.50incl. VAT
Estimated delivery date - 02/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPG |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 250 |
Pressure unit | bar |
Pressure unit secondary scale | psi |
Accuracy class | 1.6 % |
Fill fluid | Glycerin |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Acrylic |
Protection class | IP65 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |