

€54.35/ pieceexcl. VAT
€65.76incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SGB |
Code digit | SGB-120-03-B |
Size | 120 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Connection | 1.1/4" BSP |
Temperature range | from -32 to 100 °C |
Material sealing | NBR |
Length of filter element | 100 mm |
Outer Diameter | 130 mm |
€43.02/ pieceexcl. VAT
€52.05incl. VAT
2 In stock - Estimated delivery date 16/11/2026