

€8.56/ pieceexcl. VAT
€10.36incl. VAT
Sold per: 5Min. order: 5
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STÄUBLI |
Series | RBE 06 |
Series | RBE 06 |
External hose diameter 1 | 8 mm |
Material | Hardened steel |
Shape | Snap-in nipple |