STANLEY

STANLEY Staples Type G - 10mm - artnr. 1-TRA706T

  • ERIKS:23894133
  • Manufacturer:3253561054280
Image 1
Suitable for: PHT150, TR151Y, TR150HL, TR250, TRE550, TR110, PHT350, PHT150
Save to list

€4.70/ pieceexcl. VAT

€5.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
10 mm
Number of staples
1000 pce
Spare parts & accessories
Log in to view priceLog in

€20.31/ pieceexcl. VAT

€24.58incl. VAT

Estimated delivery date - 25/11/2026