STANLEY

STANLEY Measuring tape 0-30-656 Tylon 8m mm/inch /24' - 25mm

  • ERIKS:12098846
  • Manufacturer:3253560306564
Image 1
Corrosion resistant long life nylon coated blade. Bi-material case with belt clip for improved grip and positive blade lock for accurate measurements. 3 rivet hook reduces risk of breakage - 40% stronger than a 2 rivet hook construction. True zero hook compensates accurately for internal and external measurements. Class II accuracy.
Save to list

€9.52/ pieceexcl. VAT

€11.52incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
8 m