

€755.30/ pieceexcl. VAT
€913.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | VDE tool set |
Total number of tools | 23 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of socket inserts | 19 |
Number of socket spanners | 3 |