






Design: Extremely resistant and durable. Scale for reading N · m or lbf · ft, readable via window scale. Steel tube housing with 2-component plastic handle, head with intake for plug-in tools. The QuickRelease safety lock guarantees secure click-in and quick change of plug-in tools. For controlled clockwise and anti-clockwise tightening. No reset to 0 required because the measuring element is only loaded during the tightening processed, flexible rod instead of spring. Clearly recognisable acoustic and tactile trigger signal . Easy and convenient scale setting using scale ring with slide controller, readjustment without disassembly. Classified according to DIN EN ISO 6789-2:2017. Delivery includes test certificate.
Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas. Ideal for hard to reach fittings.
€763.70/ pieceexcl. VAT
€924.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730 |
Type | Torque Wrench |
Connection size | 14x18 in |
Total length | 875 mm |
With scale | Yes |
Length | 875 mm |
Length extension | 25 mm |
With signal tone | Yes |
Head height | 25.6 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 18 mm |
Weight | 3192 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 3192 |