




€41.30/ pieceexcl. VAT
€49.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6770 |
Type | Heavy-duty end cutters |
Length | 160 mm |
Material | Steel |
Head width | 30 mm |
Head height | 21 mm |
Handle cover | 2-Component |
Grip design | Textured anti-slip coating |
Surface protection | Chrome Plated |
Surface treatment | Induction hardening |
Weight | 225 |
Weight | 225 g |