

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Circlip pliers set, 4-pc
1 circlip pliers for outer rings, straight 140 mm
1 circlip pliers for outer rings, curved 290 mm
1 circlip pliers for inner rings, straight 320 mm
1 circlip pliers for inner rings, curved 130 mm
€138.62/ pieceexcl. VAT
€167.73incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 10 821/4 |
Type | Circlip Plier Set |
Series | TCS 10 821/4 |
Type | Circlip Plier Set |
Length | 350 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | Yes |
Weight | 790 g |
Insulated | No |