

€405.30/ pieceexcl. VAT
€490.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4205 |
Type | Striking Ring Spanner |
Model | Metric |
Wrench width | 100 mm |
Length | 400 mm |
Material | Special Steel |
Weight | 6560 g |