

€1,571.50/ pieceexcl. VAT
€1,901.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 714R |
Type | Torque wrench |
Connection size | 9 x 12 in |
Tightening moment | from 4 to 40 Nm |
Total length | 295 mm |
Screwdriver model | No |
Low spark model | No |
Length | 295 mm |
VDE tested | No |
Insulated | No |
With extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 70 mm |
Head width | 80 mm |
Correcting variable consistent | No |
Connection size | 9 mm |
Weight | 482 g |
Tightening moment | from 4 to 40 |
Accuracy according to ISO 6789 | 2 % |
Weight | 482 |