

€39.55/ pieceexcl. VAT
€47.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6730 VDE |
Type | Telephone Plier |
Length | 200 mm |
Low spark model | No |
Isolation protection 1000 V | Yes |
Suitable for glass fibre | No |
Insulated | Yes |
Grip design | 1-component |
VDE tested | Yes |
With impact protection | No |
Weight | 200 g |
Material | Steel |
Jaw length | 70 mm |
Head width | 20 mm |
Head height | 11 mm |
With diagonal cutting nipper | No |
Forged | Yes |
With strip function | No |
With wire cutter | Yes |
Surface protection | Chrome-plated |
Surface treatment | Tempered |
Gripping surface | Serrated |
VDE tested | Yes |