






€20.51/ pieceexcl. VAT
€24.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6730 |
Type | Telephone Plier |
Length | 160 mm |
Shape | Straight |
Suitable for glass fibre | No |
Insulated | No |
VDE tested | No |
With impact protection | No |
Weight | 130 g |
Material | Steel |
Jaw length | 47 mm |
Weight | 130 |
Head width | 18 mm |
Head height | 9.5 mm |
With diagonal cutting nipper | No |
Forged | Yes |
With strip function | No |
ESD tested | No |
With wire cutter | Yes |
Surface protection | Chrome-plated |
Surface treatment | Hardened and Tempered |
Handle cover | Plastic Coated |
Gripping surface | Serrated |
VDE tested | No |