






€37.45/ pieceexcl. VAT
€45.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6708 |
Type | Mini electronics side cutters |
Series | 6708 |
Type | Mini electronics side cutters |
Length | 110 mm |
Material | Steel |
Shape | Slim Head |
VDE tested | No |
Head width | 10 mm |
Head height | 7 mm |
Surface treatment | Induction hardened |
Surface protection | Polished |
Weight | 62 g |