




€34.65/ pieceexcl. VAT
€41.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6700 VDE |
Type | VDE Combination Plier |
Length | 180 mm |
Isolation protection 1000 V | Yes |
Grip design | 2-Component |
VDE tested | Yes |
Insulated | Yes |
Weight | 280 g |
Material | Steel |
Jaw length | 38 mm |
Head width | 26 mm |
Head height | 11.5 mm |
Surface protection | Chrome-plated |
Surface treatment | Chrome-plated |
Forged | Yes |
Handle cover | 2-Component |
Gripping surface | Fine |
Weight | 280 |
VDE tested | Yes |